Referenser
Dormer:A14710.2
Rubix:6239885
EAN:7320760691595




Dokumenter
Produktinformation : Korta Borrar, A14710.2 - 7022488 - DORMER
Stub length PFX drill with straight shank, diameter 2. 4mm with an overall length of 43mm and flute length of 14mm according to DIN/ANSI standard with 130° point angle, cobalt based HSS-E with bright finish, quick spiral and parabolic web for 3xD drilling without pecking in steel, stainless steel and super-alloy.
Styrkor
•Bright (uncoated)
High Speed Cobalt Steel Tool Material
Drill Point 130°
Cylindrical Shank / Straight Shank
Right Hand Rotation / Cutting
High Speed Cobalt Steel Tool Material
Drill Point 130°
Cylindrical Shank / Straight Shank
Right Hand Rotation / Cutting
Teknisk information
Attribut
| Borrdiameter | 10.2 mm |
|---|---|
| Total längd | 133 mm |
| Klipplängd | 87 mm |
| Skafttyp | cylindrisk |
| Din standard | din 338 |
| Beläggning | bright |
| Tolerans | h8 |
| Skärriktning | rätt |
| Bearbetning av material | steel;cast steel;stainless steel;cast iron;non-ferrous;high temperature alloy |
| Skärmaterial | hss-co |
| Spetsvinkel | 130 ° |
| Diameter fäste | 10.2 mm |
Att visa UNSPSC/ECL@SS/Customs
372,08 kr Ex moms
/ Styck
465,10 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
