Referenser
Dormer:A51011.5
Rubix:6201862
Tillverkare:5970115
EAN:7320760036327




Produktinformation : STANDARDBORR 11.50mm HSS TIN DIN 338 - A51011.5 - DORMER
Styrkor
A510 HSS ADX TiN Jobber Drill – Metric
Designed for use where high productivity and accuracy are required Unique flute geometry and special 130° point
TiN coating for increased tool life and performance
Size range: 3.0 - 14.0mm, 1/8" - 1/2"
Designed for use where high productivity and accuracy are required Unique flute geometry and special 130° point
TiN coating for increased tool life and performance
Size range: 3.0 - 14.0mm, 1/8" - 1/2"
Teknisk information
Attribut
| Borrdiameter | 11.5 mm |
|---|---|
| Total längd | 142 mm |
| Klipplängd | 94 mm |
| Skafttyp | cylindrisk |
| Din standard | din 338 |
| Skärmaterial | hss |
| Spetsvinkel | 130 ° |
| Diameter fäste | 11.5 mm |
Att visa UNSPSC/ECL@SS/Customs
1 044,40 kr Ex moms
/ Styck
1 305,50 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran