Referenser
Bosch:2608585854
Rubix:361037
EAN:3165140520898

Produktinformation : METALLBORR HSS-CO S 5,5X93MM - 2608585854 - BOSCH
Styrkor
•The HSS-Co twist drill offers a long service life when drilling stainless steel
Cobalt alloy and solid HSS steel for wear and heat resistance
Two cutting edges/spiral flutes quickly remove drill chips, further extending the service life
Manufactured according to DIN 338, drill type N (small rake angle) with a 135-degree point angle and h8 diameter tolerance
Cross-ground drill tip for active drill start and centering without wandering
Cylindrical shank suitable for keyed chucks
Cobalt alloy and solid HSS steel for wear and heat resistance
Two cutting edges/spiral flutes quickly remove drill chips, further extending the service life
Manufactured according to DIN 338, drill type N (small rake angle) with a 135-degree point angle and h8 diameter tolerance
Cross-ground drill tip for active drill start and centering without wandering
Cylindrical shank suitable for keyed chucks
Teknisk information
Attribut
| Borrdiameter | 5.5 mm |
|---|---|
| Total längd | 93 mm |
| Klipplängd | 57 mm |
| Skafttyp | konisk |
| Din standard | standard |
| Beläggning | cobalt alloy |
| Intern kylning | nej |
| Koniskt skaft | no |
| Material | hss-co |
| Bearbetning av material | stainless steel;metal pipes and pro-files;steel sheet |
| Spetsvinkel | 135 ° |
Att visa UNSPSC/ECL@SS/Customs
55,48 kr Ex moms
/ Styck
69,35 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
