Referenser
Dewalt:DT5027-QZ
Rubix:6186553
EAN:5035048077283



Produktinformation : STEGBORR 6-18 MM - DT5027-QZ - DEWALT
EXTREME Impact step bits are ideal for drilling holes of different diameters into thin sheet metal up to 3mm thick.
Styrkor
•Optimized for impact driver usage
Works with rotary drills
Optimized geometry helps to penetrate material faster, achieving precise drilling without walking
Works with rotary drills
Optimized geometry helps to penetrate material faster, achieving precise drilling without walking
Teknisk information
Attribut
| Borrdiameter | 18 mm |
|---|---|
| Total längd | 120 mm |
| Skafttyp | cylindrisk |
| Beläggning | titanium |
| Skärriktning | rätt |
| Skärmaterial | hss |
Att visa UNSPSC/ECL@SS/Customs
576,93 kr Ex moms
/ Styck
721,16 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran