Referenser
Bosch:2608619265
Rubix:6368999
EAN:3165140947558





Teknisk sammanfattning
| Diameter | 125 mm |
|---|---|
| Tjocklek | 1.6 mm |
| Slipmaterial | aluminijev oksid |
Produktinformation : Cutting disc X-LOCK EFMI 125x22,2x1,6mm - 2608619265 - Bosch
A range of X-LOCK bonded discs compatible with machines featuring X-LOCK technology as well as standard machines.
Styrkor
Range compatible with the new X-LOCK hook technology!
Teknisk information
Attribut
| Diameter | 125 mm |
|---|---|
| Tjocklek | 1.6 mm |
| Slipmaterial | aluminijev oksid |
| Skaftdiameter | 22.23 mm |
| Applikation | cutting |
| Form | round |
| högsta hastighet | 80 m/s |
| Serier | pro stainless steel and metal |
Att visa UNSPSC/ECL@SS/Customs
574,50 kr Ex moms
/ 25 Styck
718,13 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran