Referenser
Bahco:8501-30XF
Rubix:429760
EAN:7311518281984


Teknisk sammanfattning
| Längd | 300 mm |
|---|---|
| Material | hardened cold-rolled steel (carbide tipped) |
| Typ | cirkelsågblad |
Produktinformation : ELHANDSÅGKLINGA 300 MM - 8501-30XF
Circular saw blades with carbide teeth for precise and fast cutting of wood, for portable electric circular saws. Fine-toothed circular saw blades made of hardened cold-rolled steel. Expansion holes accommodate the expansion of the blade caused by heat buildup during cutting. XF= extra fine teeth for laminate and hardwoods. Available sizes 140mm to 400mm diameter.
Teknisk information
Attribut
| Logistisk vikt | 1360 g |
|---|---|
| Längd | 300 mm |
| Material | hardened cold-rolled steel (carbide tipped) |
| Typ | cirkelsågblad |
| Förpackning | retail packaging |
| Total längd | 300 mm |
| Antal tänder per cm | 0.64 |
| Antal tänder | 60 |
Att visa UNSPSC/ECL@SS/Customs
825,93 kr Ex moms
/ Styck
1 032,41 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran