Referenser
Bosch:2608657612
Rubix:359470
EAN:3165140543378

Dokumenter
Produktinformation : TIGERSÅGBLAD S1210VF 5ST HEAVY W/M - 2608657612 - BOSCH
Reciprocating saws are excellent tools for demolition work and we designed the PRO Multi Material Demolition S1210VF recip saw blade to help you get demanding demolition jobs done. The PRO Multi Material Demolition S1210VF recip saw blade's robustness comes from its Bi-Metal build, pairing a thick gauge HCS body with hardened HSS teeth. The advanced Bosch Vario tooth design ensures a more efficient cutting action, for speed and longevity
Styrkor
•Long Life cutting metal-embedded wood
Combines hard teeth and flexible body through Bi-Metal welding
Vario tooth design for smooth cutting Robust thick blade for good straight cuts
Fits all S-shank reciprocating saws
Combines hard teeth and flexible body through Bi-Metal welding
Vario tooth design for smooth cutting Robust thick blade for good straight cuts
Fits all S-shank reciprocating saws
Teknisk information
Attribut
| Logistisk vikt | 355 g |
|---|---|
| Förpackade mått (D x B x H) | 360x50x20 mm |
| Paketerad vikt | 370 g |
| Längd | 300 mm |
| Material | bi-metal |
| Förpackning | 5 pieces |
| Total längd | 300 mm |
Att visa UNSPSC/ECL@SS/Customs
3 667,00 kr Ex moms
/ 5 Styck
4 583,75 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
