Referenser
Milwaukee:M18B52
Rubix:6454628
Tillverkare:4932451242
EAN:4002395166237

Dokumenter
Produktinformation : Battery Kit, M18 B52 - 4932451242 - Milwaukee
M18™ 5,0 Ah REDLITHIUM™-batterikit: 2 x M18™ 5,0 Ah REDLITHIUM™-batterier - Längre drifttid och fler uppladdningscykler! Kompatibelt med samtliga M18™-verktyg.
Styrkor
•It provides up to 2.5 times longer endurance, up to 20% more power and up to 2 times longer lifetime than other Lithium-Ion technologies and/or previous Milwaukee® battery technologies. (Results depend on specific tool and usage)
Equipped with Milwaukee® REDLINK™ digital overload protection, REDLITHIUM-ION protection prevents users from damaging their cordless power tools due to improper use
Inspection of individual cells to optimize tool operation and durability
Durable battery construction with metal frame and shock-sensitive spacers prevents battery failure due to excessive vibration or contact with drops
Water protection diverts water away from the electronics and the battery
Extremely hot and cold operating temperatures down to -20°C extend battery life and durability
A built-in battery charge indicator helps the user maximize the efficiency of their battery life
Equipped with Milwaukee® REDLINK™ digital overload protection, REDLITHIUM-ION protection prevents users from damaging their cordless power tools due to improper use
Inspection of individual cells to optimize tool operation and durability
Durable battery construction with metal frame and shock-sensitive spacers prevents battery failure due to excessive vibration or contact with drops
Water protection diverts water away from the electronics and the battery
Extremely hot and cold operating temperatures down to -20°C extend battery life and durability
A built-in battery charge indicator helps the user maximize the efficiency of their battery life
Teknisk information
Attribut
| Kapacitet | 5 Ah |
|---|---|
| Spänning | 18 V |
| Typ | battery set |
| Modell | m18 b52 |
Att visa UNSPSC/ECL@SS/Customs
4 341,83 kr Ex moms
/ Styck
5 427,29 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
