Referenser
Bosch:1600A005B0
Rubix:6274265
EAN:3165140821629

Produktinformation : Batteri 18V Li 2,5Ah - 1600A005B0 - Bosch
Styrkor
•Enduring - Do almost any DIY project on one battery charge
Top performance and long service life
Provides flexibility and saves space and money. Around 40 do-it-yourself, garden and household appliances can be operated with the battery
POWER FOR ALL: One battery and charger for an entire Home & Garden tools system
Top performance and long service life
Provides flexibility and saves space and money. Around 40 do-it-yourself, garden and household appliances can be operated with the battery
POWER FOR ALL: One battery and charger for an entire Home & Garden tools system
Teknisk information
Attribut
| Kapacitet | 2.5 Ah |
|---|---|
| Typ | battery pack |
| Vikt | 0.363 kg |
Att visa UNSPSC/ECL@SS/Customs
1 005,19 kr Ex moms
/ Styck
1 256,49 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
