Referenser
Panasonic:CR1632
Rubix:6028034
EAN:5410853038320




Produktinformation : PANASONIC COIN LITHIUM 3V BATTERY CR1632
The batteries are often used in car key remotes, watches,toys and other electronic appliances. The Panasonic lithium coin batteries provide long lasting reliable power
Styrkor
•No mercury added
Very low self-discharge; long shelf life of up to 10 years
Can be used in a wide range of temperatures (-30°C to +60°C)
High leak protection
Very high weight-to-power ratio
A full line up for use in a wide variety of applications
Very low self-discharge; long shelf life of up to 10 years
Can be used in a wide range of temperatures (-30°C to +60°C)
High leak protection
Very high weight-to-power ratio
A full line up for use in a wide variety of applications
Användningsområden
Memory Back-Up, Digital Watches, Calculators, Laser Pens, Car Keys, Fitness Appliances
Teknisk information
Attribut
| Kapacitet | 140 Ah |
|---|---|
| Spänning | 3 V |
| Typ | coin battery |
| Modell | cr |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
