Referenser
Bosch:1600A0214A
Rubix:6450492
EAN:4059952560083
Produktinformation : Startersett PROCORE18V 1X4/1X5,5Ah - 1600A0214A - Bosch
The set includes a lightweight, compact ProCORE18V 4.0Ah battery and a high-performance ProCORE18V 5.5Ah battery, providing power equivalent to that of an 1,800 W corded tool. Thanks to Bosch's new-generation 21700 cells and intelligent management electronics, ProCORE18V batteries deliver 87% more power than a conventional battery. For longer life and greater autonomy, this battery features COOLPACK 2.0 technology for improved thermal management. For fast battery recharging, the set includes the GAL 1880 CV rapid charger. It takes just 32 minutes to recharge a ProCORE18V 4.0Ah battery to 80%, and 35 minutes to recharge a ProCORE18V 8.0Ah battery to 80%. Since 2008, Bosch batteries are compatible with all Bosch Professional tools in the same voltage category.
Styrkor
Compact, lightweight ProCORE18V 4.0Ah battery and high-performance ProCORE18V 5.5Ah battery for the equivalent of 1,800 W of wired power
- 87% more power than a conventional battery thanks to new-generation cells and Bosch intelligent battery management
- The charger included recharges a ProCORE18V 4.0Ah battery to 80% in just 32 minutes, and a ProCORE18V 8.0Ah battery to 80% in 35 minutes.
- Full compatibility since 2008: all our batteries are compatible with all old and new Bosch Professional tools in the same voltage category.
Teknisk information
Attribut
| Kapacitet | 5.5 Ah |
|---|---|
| Spänning | 18 V |
Att visa UNSPSC/ECL@SS/Customs
5 188,25 kr Ex moms
/ Styck
6 485,31 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran

