Referenser
Bahco:3851-34-1.1-6/10
Rubix:431347
EAN:7311518165505

Produktinformation : BANDSÅGBLAD BIMETALL 34 MM - 3851-34-1.1-6/10
For cutting a variety of materials from aluminium to stainless steel. Tooth forms specially designed for maximum cutting performance. Fatigue- and heat-resistant M42 tooth tips for longer tool life. A new and improved tooth geometry ensures excellent cutting performance. Available in different tooth forms for a wide range of applications.
Teknisk information
Attribut
| Logistisk vikt | 277,8 g |
|---|---|
| Bredd | 34 mm |
| Tjocklek | 1.1 mm |
| Material | stål |
Att visa UNSPSC/ECL@SS/Customs
237,36 kr Ex moms
/ Styck
296,70 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
