Referenser
Bahco:3851-20-0.9-HA-3
Rubix:431338
EAN:7311518282646

Produktinformation : BANDSÅGBLAD BIMETALL 20 MM - 3851-20-0.9-HA-3
For cutting a variety of materials from aluminium to stainless steel. Tooth forms specially designed for maximum cutting performance. Fatigue- and heat-resistant M42 tooth tips for longer tool life. A new and improved tooth geometry ensures excellent cutting performance. Available in different tooth forms for a wide range of applications.
Teknisk information
Attribut
| Logistisk vikt | 123,8 g |
|---|---|
| Längd | 6200 mm |
| Bredd | 20 mm |
| Tjocklek | 0.9 mm |
| Material | stål |
| Antal tänder per tum | 3 |
Att visa UNSPSC/ECL@SS/Customs
148,01 kr Ex moms
/ Styck
185,01 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
