Referenser
Bahco:3851-27-0.9-P-3
Rubix:431222
EAN:7311518157135

Produktinformation : BANDSÅGBLAD BIMETALL 27 MM - 3851-27-0.9-P-3
For cutting a variety of materials from aluminium to stainless steel. Tooth forms specially designed for maximum cutting performance. Fatigue- and heat-resistant M42 tooth tips for longer tool life. A new and improved tooth geometry ensures excellent cutting performance. Available in different tooth forms for a wide range of applications.
Teknisk information
Attribut
| Logistisk vikt | 179,2 g |
|---|---|
| Bredd | 27 mm |
| Tjocklek | 0.9 mm |
| Material | stål |
Att visa UNSPSC/ECL@SS/Customs
178,54 kr Ex moms
/ Styck
223,18 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
