Verktygsnyckel Bahco 97-17, Typ: Sexkantnyckel| Öppning: 17| Längd: 42 mm
Bahco
Se teknisk informationReferenser
Bahco:97-17
Rubix:6360242
Tillverkare:97-17
EAN:7314150366354



Produktinformation : U-nyckel, metrisk, 9x12 mm fyrkantsfäste, 17 mm greppvidd - 97-17 - Bahco
Insert is fixed to the torque wrench by a spring-loaded retractable pin
Range covers from 9x12 to 27x36 receivers, from 7 to 90 mm openings, from 9 to 3,000 N·m
Sizes with * in torque length require a target torque setting calculation
Suitable for 7465, 74W9, 74W14, 74P9, 74P14, IZO-D, TAW9, TAW14, TAW24, TAWM9, TAWM14, TAWM24 wrenches
Range covers from 9x12 to 27x36 receivers, from 7 to 90 mm openings, from 9 to 3,000 N·m
Sizes with * in torque length require a target torque setting calculation
Suitable for 7465, 74W9, 74W14, 74P9, 74P14, IZO-D, TAW9, TAW14, TAW24, TAWM9, TAWM14, TAWM24 wrenches
Teknisk information
Attribut
| Öppning | 17 |
|---|---|
| Längd | 42 mm |
| Typ | sexkantnyckel |
| Diameter | 17 mm |
Att visa UNSPSC/ECL@SS/Customs
410,64 kr Ex moms
/ Styck
513,30 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran