Verktygsnyckel Bahco 6Z-1/4-5/16, Typ: Sexkantnyckel| Öppning: 1/4-5/16| Längd: 122 mm

dubbel fastnyckel

Se teknisk information

Referenser

Bahco:6Z-1/4-5/16
Rubix:426945
EAN:7314151832520
brand logo

Teknisk sammanfattning

Öppning1/4-5/16
Längd122 mm
Typsexkantnyckel
Se alla caracteristics

Produktinformation : U-NYCKEL 1/4'', 5/16''


Patented U-shaped design
Open end angle 15° with a slimmer head for more accessibility
Large and one-directional size marking for easy identification
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Less wear on fastener with the large contact surface area of the jaw
Optimised legibility and identification with high-clarity imprint
Standards: ISO 691, ISO 1085, ISO 10102 and ISO 3318

Styrkor

Imperial Double Open End Wrenches with Chrome Finish

Teknisk information


Attribut
Logistisk vikt20 g
Öppning1/4-5/16
Längd122 mm
Typsexkantnyckel
Slutbehandlingkromad
  • Tillgänglig – Leveransdatum på begäran