Skruvmejsel Bahco 613-5.5-125

Bahco

Se teknisk information

Referenser

Bahco:613-5.5-125
Rubix:430349
EAN:7314150124480
brand logo

Teknisk sammanfattning

Avtryckplatt
Avtryckstorlek5,5 mm
Bladlängd125 mm
Se alla caracteristics

Produktinformation : SPÅRSKRUVMEJSEL 5,5X125 - 613-5.5-125


Screwdriver for slotted screws. Handle: two-component grip with hanging hole. Excellent handle-shaft connection. Blade: high-quality steel. Nickel-plated and fully hardened. Size and type marking on the handle. ISO 2380/DIN 5264.

Teknisk information


Attribut
Logistisk vikt65 g
Avtryckplatt
Avtryckstorlek5,5 mm
Bladlängd125 mm
Längd222 mm
Slutbehandlingnickel
655,50 kr Ex moms
/ 10 Styck
819,38 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran