Referenser
Bahco:4651-5-110
Rubix:6440023
Tillverkare:4651-5-110
EAN:7314150385683



Produktinformation : Drill bit for concrete, SDS+ 4C 5X110 - 4651-5-110 - BAHCO
Immediate centring tip prevents skidding on smooth surfaces
Size range 5 mm to 32 mm
Optimised 4 x 90° symmetry makes all 4 carbide cutting edges work evenly and at the same time
To withstand wear the drills are made of high-alloy steel produced with optimised hardening temperature
For masonry, reinforced concrete, natural stone, artificial stone
Specially designed head geometry for better centre drilling, faster drilling progress, precise drilling hole
Fits directly into all hammer drilling machines with SDS-plus and HILTI TE-C drive
Size range 5 mm to 32 mm
Optimised 4 x 90° symmetry makes all 4 carbide cutting edges work evenly and at the same time
To withstand wear the drills are made of high-alloy steel produced with optimised hardening temperature
For masonry, reinforced concrete, natural stone, artificial stone
Specially designed head geometry for better centre drilling, faster drilling progress, precise drilling hole
Fits directly into all hammer drilling machines with SDS-plus and HILTI TE-C drive
Teknisk information
Attribut
| Total längd | 115 mm |
|---|---|
| Borrdiameter | 5 mm |
| Klipplängd | 50 mm |
| Material | karbid |
| Typ av fäste | sds plus |
Att visa UNSPSC/ECL@SS/Customs
74,61 kr Ex moms
/ Styck
93,26 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
