Sexkanthylsa Bahco K9806Z-4.1/2

BAHCO IMPACT SOCKET

Se teknisk information

Referenser

Bahco:K9806Z-4.1/2
Rubix:423752
EAN:7314150131570
brand logo

Teknisk sammanfattning

Fyrkantsadapter1.1/2' aandrijfvierkant ''
Diameter157.5 mm
Längd200 mm
Se alla caracteristics

Produktinformation : KRAFTHYLSA 1.1/2'' LÅNG 4.1/2''


To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Manufactured on demand
T = depth of female hexagon
Drive standard: DIN 3121-H 40, ISO 1174
Standards: DIN 3129, ISO 2725

Styrkor

1-1/2" Square Drive Deep Impact Sockets with Imperial Hex Profile and Phosphate Finish

Teknisk information


Attribut
Logistisk vikt14700 g
Fyrkantsadapter1.1/2' aandrijfvierkant ''
Diameter157.5 mm
Längd200 mm
Fyrkant82.6 mm
Diameter (tum)4 1/2 in ''
Slutbehandlingfosfaterad
Vikt14680 g
12 099,06 kr Ex moms
/ Styck
15 123,83 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran