Referenser
Bahco:K9806Z-2
Rubix:423719
EAN:7314150131204


Teknisk sammanfattning
| Fyrkantsadapter | 1-1/2 (vierkant) '' |
|---|---|
| Diameter | 82.6 mm |
| Längd | 120 mm |
Produktinformation : KRAFTHYLSA 1.1/2'' LÅNG 2''
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Manufactured on demand
T = depth of female hexagon
Drive standard: DIN 3121-H 40, ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Manufactured on demand
T = depth of female hexagon
Drive standard: DIN 3121-H 40, ISO 1174
Standards: DIN 3129, ISO 2725
Styrkor
1-1/2" Square Drive Deep Impact Sockets with Imperial Hex Profile and Phosphate Finish
Teknisk information
Attribut
| Logistisk vikt | 3220 g |
|---|---|
| Fyrkantsadapter | 1-1/2 (vierkant) '' |
| Diameter | 82.6 mm |
| Längd | 120 mm |
| Fyrkant | 33.7 mm |
| Diameter (tum) | 2 in '' |
| Slutbehandling | fosfaterad |
| Vikt | 3230 g |
Att visa UNSPSC/ECL@SS/Customs
1 888,19 kr Ex moms
/ Styck
2 360,24 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran