Referenser
Bahco:SB7800DZ-15/16
Rubix:424123
EAN:7314150234943
Produktinformation : HYLSA 1/2'' 12-KANT 15/16
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
SB: retail packed on a plastic info card
Standards: ISO 2725/1174 and DIN 3124/3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
SB: retail packed on a plastic info card
Standards: ISO 2725/1174 and DIN 3124/3120
Styrkor
1/2" Square Drive Sockets with Imperial Bi-Hex Profile
Teknisk information
Attribut
| Logistisk vikt | 130 g |
|---|
Att visa UNSPSC/ECL@SS/Customs
190,35 kr Ex moms
/ Styck
237,94 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran

