Referenser
Bahco:K8901Z-2.1/16
Rubix:423504
EAN:7314150130313

Produktinformation : KRAFTHYLSA 3/4'' 6-KANT 2.1/16''
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 20, ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 20, ISO 1174
Standards: DIN 3129, ISO 2725
Styrkor
3/4" Square Drive Impact Sockets with Imperial Hex Profile and Phosphate Finish
Teknisk information
Attribut
| Logistisk vikt | 1120 g |
|---|---|
| Fyrkantsadapter | 3/4 vierkant '' |
| Diameter | 52.4 mm |
| Längd | 71 mm |
| Fyrkant | 19.1 mm |
| Diameter (tum) | 2-1/16 '' |
| Slutbehandling | fosfaterad |
| Vikt | 1020 g |
Att visa UNSPSC/ECL@SS/Customs
779,27 kr Ex moms
/ Styck
974,09 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
