Referenser
Facom:NKD.30L
Rubix:6274784
EAN:3662424014130

Produktinformation : Impact Socket 30mm 3/4'' Drive, Long, 12-Point - NKD.30L - Facom
3/4 in. Long Impact Socket, 12-point
Styrkor
•HIGH PERFORMANCE - Designed and manufactured for extremely high tightening forces
IMPACT TOOL - Use with energised tools
OGV® PROFILE - Maximizing the contact between the socket and nut/bolt to preserves fasteners
IMPACT TOOL - Use with energised tools
OGV® PROFILE - Maximizing the contact between the socket and nut/bolt to preserves fasteners
Teknisk information
Attribut
| Logistisk vikt | 632 g |
|---|---|
| Förpackade mått (D x B x H) | 85x44x44 mm |
| Paketerad vikt | 632 g |
| Fyrkantsadapter | 3/4 '' |
| Diameter | 44 mm |
| Längd | 85 mm |
| Fyrkant | 30 mm |
| Slutbehandling | fosfaterad |
Att visa UNSPSC/ECL@SS/Customs
492,92 kr Ex moms
/ Styck
616,15 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
