Axelpackningar och gammaringar Freudenberg Sealing Technologies 40412662
Axeltätning BA
Se teknisk informationSe dokumentReferenser
Freudenberg Sealing Technologies:40412662
Rubix:526120
Tillverkare:40412662

Dokumenter
Produktinformation : Radial Shaft Seal 42 X 65 X 10 / 8 mm Type A 75 FKM 585
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Teknisk information
Attribut
| Innerdiameter | 42 mm |
|---|---|
| Yttre diameter | 65 mm |
| Bredd | 10 mm |
| Material | fkm/fpm |
| Monteringsform | packning med inbäddad metallarmatur med fjäder |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran