Axelpackningar och gammaringar Freudenberg Sealing Technologies 40412648

Axeltätning BA

Se teknisk informationSe dokument

Referenser

Freudenberg Sealing Technologies:40412648
Rubix:526106
Tillverkare:40412648
brand logo

Teknisk sammanfattning

Innerdiameter48 mm
Yttre diameter72 mm
Bredd8 mm
Se alla caracteristics

Dokumenter

Produktinformation : 40412648


Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.

Teknisk information


Attribut
Innerdiameter48 mm
Yttre diameter72 mm
Bredd8 mm
Materialfkm/fpm
Monteringsformpackning med inbäddad metallarmatur med fjäder
  • Tillgänglig – Leveransdatum på begäran