Axelpackningar och gammaringar Freudenberg Sealing Technologies 40413792

Axeltätning BA

Se teknisk informationSe dokument

Referenser

Freudenberg Sealing Technologies:40413792
Rubix:528797
Tillverkare:40413792
brand logo

Teknisk sammanfattning

Innerdiameter40 mm
Yttre diameter90 mm
Bredd10 mm
Se alla caracteristics

Dokumenter

Produktinformation : Radial Shaft Seal 40 X 90 X 10 / 6 mm Type A 72 NBR 902


Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.

Teknisk information


Attribut
Innerdiameter40 mm
Yttre diameter90 mm
Bredd10 mm
Materialnbr
Monteringsformpackning med inbäddad metallarmatur med fjäder
  • Tillgänglig – Leveransdatum på begäran