Axelpackningar och gammaringar Freudenberg Sealing Technologies 40413640

Axeltätning BA

Se teknisk informationSe dokument

Referenser

Freudenberg Sealing Technologies:40413640
Rubix:528644
Tillverkare:40413640
brand logo

Teknisk sammanfattning

Innerdiameter55 mm
Yttre diameter100 mm
Bredd10 mm
Se alla caracteristics

Dokumenter

Produktinformation : Radial Shaft Seal 55 X 100 X 10 / 7 mm Type A 72 NBR 902


Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.

Teknisk information


Attribut
Innerdiameter55 mm
Yttre diameter100 mm
Bredd10 mm
Materialnbr
Monteringsformpackning med inbäddad metallarmatur med fjäder
  • Tillgänglig – Leveransdatum på begäran