Axelpackningar och gammaringar Freudenberg Sealing Technologies 40413423

Axeltätning BA

Se teknisk informationSe dokument

Referenser

Freudenberg Sealing Technologies:40413423
Rubix:527191
Tillverkare:40413423
brand logo

Teknisk sammanfattning

Innerdiameter30 mm
Yttre diameter62 mm
Bredd7 mm
Se alla caracteristics

Dokumenter

Produktinformation : Radial Shaft Seal 30 X 62 X 7 / 0 mm Type A 72 NBR 902


Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.

Teknisk information


Attribut
Innerdiameter30 mm
Yttre diameter62 mm
Bredd7 mm
Materialfepm
Monteringsformpackning med inbäddad metallarmatur med fjäder
  • Tillgänglig – Leveransdatum på begäran