Axelpackningar och gammaringar Freudenberg Sealing Technologies 40411431

Axeltätning BA

Se teknisk informationSe dokument

Referenser

Freudenberg Sealing Technologies:40411431
Rubix:523764
Tillverkare:40411431
brand logo

Teknisk sammanfattning

Innerdiameter215 mm
Yttre diameter250 mm
Bredd16 mm
Se alla caracteristics

Dokumenter

Produktinformation : Radial Shaft Seal 215 X 250 X 16 / 15 mm Type A 72 NBR 902


Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.

Teknisk information


Attribut
Innerdiameter215 mm
Yttre diameter250 mm
Bredd16 mm
Materialnbr
Monteringsformpackning med inbäddad metallarmatur med fjäder
  • Tillgänglig – Leveransdatum på begäran