Axelpackningar och gammaringar Freudenberg Sealing Technologies 40411272

Axeltätning BA

Se teknisk informationSe dokument

Referenser

Freudenberg Sealing Technologies:40411272
Rubix:523601
Tillverkare:40411272
brand logo

Teknisk sammanfattning

Innerdiameter35 mm
Yttre diameter50 mm
Bredd10 mm
Se alla caracteristics

Dokumenter

Produktinformation : Radial Shaft Seal 35 X 50 X 10 / mm Type A 72 NBR 902


Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.

Teknisk information


Attribut
Innerdiameter35 mm
Yttre diameter50 mm
Bredd10 mm
Materialnbr
Monteringsformpackning med inbäddad metallarmatur med fjäder
  • Tillgänglig – Leveransdatum på begäran