Axelpackningar och gammaringar Freudenberg Sealing Technologies 67018429

Axeltätning (W C NBR 70 svart FSGS)

Se teknisk information

Referenser

Freudenberg Sealing Technologies:67018429
Rubix:157847
Tillverkare:67018429
brand logo

Teknisk sammanfattning

Innerdiameter150 mm
Yttre diameter180 mm
Bredd15 mm
Se alla caracteristics

Produktinformation : Rotary Shaft Seal WC 150 X 180 X 15 / mm 70 NBR NB703412


Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.

Teknisk information


Attribut
Logistisk vikt285 g
Innerdiameter150 mm
Yttre diameter180 mm
Bredd15 mm
Materialnbr
Monteringsformutvändig dubbel metallramspackning med fjäder
  • Tillgänglig – Leveransdatum på begäran