Axelpackningar och gammaringar Freudenberg Sealing Technologies 40412271
Axeltätning B1
Se teknisk informationSe dokumentReferenser
Freudenberg Sealing Technologies:40412271
Rubix:525678
Tillverkare:40412271

Dokumenter
Produktinformation : Radial Shaft Seal 70 X 90 X 10 / 9.5 mm Type B 72 NBR 902
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Teknisk information
Attribut
| Innerdiameter | 70 mm |
|---|---|
| Yttre diameter | 90 mm |
| Bredd | 10 mm |
| Material | nbr |
| Monteringsform | yttre metallarmaturtätning med fjäder |
Att visa UNSPSC/ECL@SS/Customs
1 374,48 kr Ex moms
/ Styck
1 718,10 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
