Axelpackningar och gammaringar Freudenberg Sealing Technologies 40411551
Axeltätning B1
Se teknisk informationSe dokumentReferenser
Freudenberg Sealing Technologies:40411551
Rubix:524529
Tillverkare:40411551

Dokumenter
Produktinformation : Radial Shaft Seal 25 X 42 X 10 / 7 mm Type B 72 NBR 902
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Teknisk information
Attribut
| Innerdiameter | 25 mm |
|---|---|
| Yttre diameter | 42 mm |
| Bredd | 10 mm |
| Material | nbr |
| Monteringsform | yttre metallarmaturtätning med fjäder |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
