Referenser
Bahco:9626-11
Rubix:6366840
Tillverkare:9626-11
EAN:7314150388851



Produktinformation : Spiralborr för trä, 11 mm - 9626-11 - Bahco
Auger bit for drilling in wood
One section of tang with hexagonal shank for firm grip in the chuck
Lacquered for rust protection
Spirals with Levin pattern
Made of Chrome-Vanadium (CrV) Steel
Heat-Treated all over for extreme durability
One section of tang with hexagonal shank for firm grip in the chuck
Lacquered for rust protection
Spirals with Levin pattern
Made of Chrome-Vanadium (CrV) Steel
Heat-Treated all over for extreme durability
Teknisk information
Attribut
| Total längd | 230 mm |
|---|---|
| Borrdiameter | 11 mm |
| Material | stål |
| Diameter fäste | 10.5 mm |
| Typ av fäste | sexkantig |
| Klipplängd | 155 mm |
Att visa UNSPSC/ECL@SS/Customs
140,59 kr Ex moms
/ Styck
175,74 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
