Referenser
3M:7100021283
Rubix:436663
Tillverkare:7100021283

Teknisk sammanfattning
| Bredd | 610 mm |
|---|---|
| Längd | 55 m |
| Material | high performance acrylic adhesive 200mp (adhesive) |
Dokumenter
Produktinformation : 3M™ Transfertejp 467MP, 610 mm x 55 m, CoA, 1 rl/fp
Styrkor
•Excellent shear strength to resist slippage and edge lifting
Very high solvent and humidity/moisture resistance
Outstanding adhesion to metal and high surface energy plastics
Temporarily re-positionable adhesive improves placement accuracy, reducing rework
Very high solvent and humidity/moisture resistance
Outstanding adhesion to metal and high surface energy plastics
Temporarily re-positionable adhesive improves placement accuracy, reducing rework
Teknisk information
Attribut
| Bredd | 610 mm |
|---|---|
| Längd | 55 m |
| Material | high performance acrylic adhesive 200mp (adhesive) |
| Tjocklek | 0.05 mm |
| Färg | färglös |
| Vrsta traku | prenosni trak |
Att visa UNSPSC/ECL@SS/Customs
5 528,11 kr Ex moms
/ Styck
6 910,14 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran