Tejp 3M 46116

3M™ VHB™ Tape 4611F

Se teknisk information

Referenser

3M:46116
Rubix:432199
Tillverkare:7000033105
brand logo

Teknisk sammanfattning

Bredd6 mm
Längd33 m
Materialacrylate adhesive (general purpose) on solid acrylate foam; pe film liner (red)
Se alla caracteristics

Produktinformation : 3M™ VHB™ Tejp 4611F, Grå, 6mm x 33m


Dream, Design, Deliver with the 4611F Family of 3M™ VHB™ TapesThe 4611F family of 3M™ VHB™ Tapes utilizes general purpose adhesive on both sides of firm foam core. High temperature capability makes this family often suitable for bonding prior to high temperature paint processing. It is typically used on metal substrates such as aluminium, galvanized steel and stainless steel. Applications for this tape include stiffener and panel attachment, including assembly before paint ovens as well as decorative material and trim.Recommended Applications: Stiffener to panel, Panel to frame; Decorative material and trim; Nameplates and logosAn Unconventional Foam Tape We invented 3M™ VHB™ Tapes in 1980 as the first of their kind. These unique tapes combine conformability with a strong, permanent bond. The result is a family of extraordinarily strong tapes that adhere to a broad range of substrates. 3M™ VHB™ Tape is a proven alternative to screws, rivets, welds and other forms of mechanical fasteners. Skyscrapers, cell phones, electronic highway signs, refrigerators, architectural windows and more all rely on this specialty bonding tape for one or more steps in the assembly, mounting, fastening and sealing process. This trusted and reliable tape offers a consistent bond, outstanding durability and excellent solvent and moisture resistance. 3M stands by all of its products and is there to provide you with design guidance and technical support when you need it.Proven Reliability from 3M™ VHB™ Tapes3M™ VHB™ Tape offers a durable bond in a way that mechanical fasteners can't. This tape enhances the appearance of finished goods by eliminating rivets and screws while providing immediate handling strength. In most cases, fastening with 3M™ VHB™ Tape is a quicker process than drilling, fastening, or using liquid adhesive. Our versatile line of tapes can be used indoors or outdoors in a variety of applications, including window, door and sign assembly, electronics, construction and countless other industrial applications. Chemically resistant as well as UV and temperature stable, 3M™ VHB™ Tape can withstand the heat of Dubai to the cold of Canada. The unique acrylic chemistry is extremely durable and resistant to change over time, making this a long-lasting and powerful tape you can trust.Bringing Better Ideas to the Surface through Science and InnovationIn our 3M Industrial Adhesives and Tapes Division, we apply the science of adhesion to deliver innovative solutions that improve the design and manufacturing processes of companies around the world. In the end, our technologies help customers like you deliver competitive products to the market faster and more efficiently.
Dream, Design, Deliver with our 3M™ VHB™ Tape 4611F. It is a dark grey, 1.1 mm thick, general purpose adhesive with firm foam that has the added feature of high temperature resistance. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of high surface energy substrates.

Styrkor

Fast and easy-to-use permanent bonding method provides high strength and long-term durability;Pressure sensitive adhesive bonds on contact to provide immediate handling strength;Virtually invisible fastening keeps surfaces smooth;Dark grey, 1.1 mm, general purpose adhesive with firm foam has added feature of high temperature resistance;Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up;High dynamic stress absorption reduces vibration and impact stress;Creates a permanent seal against water, moisture and more;Allows the use of thinner, lighter weight and dissimilar materials;Provide excellent temperature resistance when bonding metal parts prior to paint processing

Användningsområden

Use for stiffener and panel attachment, including assembly before paint ovens, as well as decorative material and trim || Use in applications across a variety of markets including transportation, appliance, electronics, sign and display and general industrial

Teknisk information


Attribut
Bredd6 mm
Längd33 m
Materialacrylate adhesive (general purpose) on solid acrylate foam; pe film liner (red)
Tjocklek1.1 mm
Färggrå
Vrsta trakupenasti trak
4 519,20 kr Ex moms
/ 12 Styck
5 649,00 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran