Referenser
Brady:OP15-P-E
Rubix:6013743
Tillverkare:813751
EAN:0754473534585
Dokumenter
Produktinformation : ROLL, 38 cm x 46 m, Heavyweight, perforated & bonded
OP15-P-E is heavy weight, bonded and perforated oil only sorbent roll that absorbs oil and petroleum based liquids. Repels water. One sided spunbound gives extra strength as well as less lint. Perforated for ease of use and to minimize waste. A high quality oil only sorbent for applications where a combination of good absorption and added strength is required. Ideal solution for catching overspray that comes from machinery.
Användningsområden
Absorbents and Spill Control
Teknisk information
Attribut
| Absorptionskapacitet | 92 l |
|---|
Att visa UNSPSC/ECL@SS/Customs
2 055,14 kr Ex moms
/ Styck
2 568,93 kr Inkl moms
- Tillgängliga

