Referenser
Bosch:2608605186
Rubix:359244
EAN:3165140160049
Produktinformation : SLIPARK DELTA EW K60/120/240 6ST - 2608605186 - BOSCH
Exceptionally Long Lifetime
C430 Expert for Wood and Paint has an exceptionally long lifetime when sanding wood, veneer and solid surfaces
Electrostatically open-coated surface grit distribution for consistent dust removal while preventing clogging
Tough abrasive grit is resistant to wear, allowing for extended and repeated use
C430 Expert for Wood and Paint has an exceptionally long lifetime when sanding wood, veneer and solid surfaces
Electrostatically open-coated surface grit distribution for consistent dust removal while preventing clogging
Tough abrasive grit is resistant to wear, allowing for extended and repeated use
Styrkor
- Highly flexible C-/B- paper backing allows folding without cracks
- Fully synthetic resin-bonded grit for durability
- Tough abrasive grit is resistant to wear, allowing for extended and repeated use
- Electrostatically open-coated surface grit distribution for consistent dust removal while preventing clogging
Teknisk information
Attribut
| Logistisk vikt | 40 g |
|---|---|
| Förpackade mått (D x B x H) | 209x120x18 mm |
| Paketerad vikt | 60 g |
Att visa UNSPSC/ECL@SS/Customs
286,70 kr Ex moms
/ 5 Styck
358,38 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran

