Kullager med djup spårning FAG 6206-RSR, Yttre diameter: 62 mm | Bredd: 16 mm | Innerdiameter: 30 mm
62..-RSR
Se teknisk informationReferenser
FAG:6206-RSR
Rubix:162888
Tillverkare:0167201480000
EAN:4012801064224




Produktinformation : 6206-RSR FAG
Features:
This FAG deep groove ball bearing is an essential component for many industrial applications. Designed to deliver reliable and long-lasting performance, this bearing stands out for its robustness and efficiency. Equipped with a rubber seal and a steel cage, it offers optimal protection against water and dust. Its single-row design allows for even load distribution, thereby extending its service life and reducing maintenance costs. This bearing is ideal for demanding environments where reliability and longevity are essential.
Maintenance:
Maintenance of this deep-groove ball bearing is minimal thanks to its robust design and sealing features. The rubber seals protect the bearing from contaminants and keep the lubricant inside.
Brand Information:
FAG is part of the Schaeffler Group, a global leader in high-precision bearings and mechanical components. Schaeffler is recognized for its innovation, quality, and reliability. The group provides state-of-the-art solutions for various industrial sectors, thereby contributing to improved efficiency and sustainability in industrial processes. FAG bearings are designed to meet the most stringent requirements and deliver exceptional performance. By choosing FAG and Schaeffler, companies can rely on high-quality products that increase productivity while reducing maintenance costs. Schaeffler is committed to providing innovative and reliable solutions, thereby strengthening its customers’ market position.
This FAG deep groove ball bearing is an essential component for many industrial applications. Designed to deliver reliable and long-lasting performance, this bearing stands out for its robustness and efficiency. Equipped with a rubber seal and a steel cage, it offers optimal protection against water and dust. Its single-row design allows for even load distribution, thereby extending its service life and reducing maintenance costs. This bearing is ideal for demanding environments where reliability and longevity are essential.
Maintenance:
Maintenance of this deep-groove ball bearing is minimal thanks to its robust design and sealing features. The rubber seals protect the bearing from contaminants and keep the lubricant inside.
Brand Information:
FAG is part of the Schaeffler Group, a global leader in high-precision bearings and mechanical components. Schaeffler is recognized for its innovation, quality, and reliability. The group provides state-of-the-art solutions for various industrial sectors, thereby contributing to improved efficiency and sustainability in industrial processes. FAG bearings are designed to meet the most stringent requirements and deliver exceptional performance. By choosing FAG and Schaeffler, companies can rely on high-quality products that increase productivity while reducing maintenance costs. Schaeffler is committed to providing innovative and reliable solutions, thereby strengthening its customers’ market position.
Styrkor
Optimal protection: The robust design and rubber seal provide excellent protection against external elements.
Increased durability: Ability to withstand axial and radial loads evenly, reducing wear on adjacent components.
Reliability: FAG’s manufacturing quality ensures consistent performance even under intensive operating conditions.
Cost-effectiveness: Easy installation and low maintenance requirements make this product economical and practical for industrial companies.
Efficient lubrication: The high-quality greases and oils used ensure low friction and minimal wear, thereby extending the bearing’s service life.
Increased durability: Ability to withstand axial and radial loads evenly, reducing wear on adjacent components.
Reliability: FAG’s manufacturing quality ensures consistent performance even under intensive operating conditions.
Cost-effectiveness: Easy installation and low maintenance requirements make this product economical and practical for industrial companies.
Efficient lubrication: The high-quality greases and oils used ensure low friction and minimal wear, thereby extending the bearing’s service life.
Användningsområden
Thanks to its versatility and robustness, this bearing is particularly well-suited for industrial applications, helping to reduce production downtime and maintenance costs.
Household appliances: ensures long-lasting and efficient performance.
Automotive equipment: ideal for demanding operating environments.
Small gearboxes: offers enhanced reliability under heavy-duty operating conditions.
Household appliances: ensures long-lasting and efficient performance.
Automotive equipment: ideal for demanding operating environments.
Small gearboxes: offers enhanced reliability under heavy-duty operating conditions.
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 16x62x62 mm |
|---|---|
| Logistisk vikt | 189 g |
| Innerdiameter | 30 mm |
| Yttre diameter | 62 mm |
| Bredd | 16 mm |
| Täta | en gummitätning |
| Typ av lagerspel | cn |
| Serier | 62..-rsr |
| Material | steel |
Att visa UNSPSC/ECL@SS/Customs
359,49 kr Ex moms
/ Styck
449,36 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
