Tillbehör för friskluftsmask 3M 7000104036
3M™ Versaflo™ M-Series Facehields and Helmets
Se teknisk informationSe dokumentReferenser
3M:7000104036
Rubix:434834
Tillverkare:7000104036
EAN:4046719713011

Dokumenter
Produktinformation : M-307 Visir med hjälm, flamskyddad - M-307N
The 3M™ Versaflo™ M-307 Helmet with Flame Resistant Faceseal is an integrated head, face and respiratory protection solution designed to provide comprehensive protection against a wide range of respiratory, eye and face hazards. Designed for seamless compatibility with 3M™ Versaflo™ Powered Air Respirator (PAPR) and 3M™ Supplied Air Respirator (SAR) systems, it is an ideal solution for professionals working in demanding industrial environments. This helmet provides protection against hot particles and sparks and combines high levels of safety, outstanding wearer comfort and a clear, distortion-free field of vision.
Features:
The 3M™ Versaflo™ M-307 helmet features a flame-resistant polyester faceseal specifically designed for applications involving sparks and hot particles. Its lightweight, compact design incorporates a fully adjustable suspension with a textile head harness, ensuring excellent weight distribution and a personalised fit for prolonged wearer comfort. An adjustable airflow deflector allows users to direct airflow inside the helmet, improving ventilation and comfort throughout the working day. The scratch-resistant, chemical-resistant polycarbonate visor provides excellent optical clarity while delivering reliable eye and face protection. Compatible with all 3M™ Versaflo™ powered air units, the M-307 also incorporates a flame-resistant faceseal for additional protection in high-risk environments. This product weighs only 873 g and combines lightweight construction with durability. A wide range of optional accessories is available, allowing users to customise the helmet for specific applications, including compatibility with 3M™ PELTOR™ hearing protection and the option of an integrated microphone to facilitate workplace communication.
Specifications:
- Protection level: APF: 200 (V Series), APF: 50 (Jupiter), APF: 500 (TR-302E/TR-602E)
- Faceseal: Flame-resistant polyester
- Visor: polycarbonate
- Storage conditions: -30°C to +50°C, relative humidity <90%
- Operating temperature: -10°C to +55°C
- Shelf life: 5 years from the date of manufacture
- Hazard protection: hot particles and sparks.
- Additional protection level: protection for the head, hair, face and eyes
Features:
The 3M™ Versaflo™ M-307 helmet features a flame-resistant polyester faceseal specifically designed for applications involving sparks and hot particles. Its lightweight, compact design incorporates a fully adjustable suspension with a textile head harness, ensuring excellent weight distribution and a personalised fit for prolonged wearer comfort. An adjustable airflow deflector allows users to direct airflow inside the helmet, improving ventilation and comfort throughout the working day. The scratch-resistant, chemical-resistant polycarbonate visor provides excellent optical clarity while delivering reliable eye and face protection. Compatible with all 3M™ Versaflo™ powered air units, the M-307 also incorporates a flame-resistant faceseal for additional protection in high-risk environments. This product weighs only 873 g and combines lightweight construction with durability. A wide range of optional accessories is available, allowing users to customise the helmet for specific applications, including compatibility with 3M™ PELTOR™ hearing protection and the option of an integrated microphone to facilitate workplace communication.
Specifications:
- Protection level: APF: 200 (V Series), APF: 50 (Jupiter), APF: 500 (TR-302E/TR-602E)
- Faceseal: Flame-resistant polyester
- Visor: polycarbonate
- Storage conditions: -30°C to +50°C, relative humidity <90%
- Operating temperature: -10°C to +55°C
- Shelf life: 5 years from the date of manufacture
- Hazard protection: hot particles and sparks.
- Additional protection level: protection for the head, hair, face and eyes
Styrkor
• Integrated protection for the respiratory system, head, hair, face and eyes.
• Lightweight, compact and well-balanced design for excellent wearer comfort.
• Flame-resistant faceseal suitable for applications involving hot particles and sparks.
• Excellent peripheral and downward vision through a scratch-resistant, chemical-resistant polycarbonate visor.
• Achieves TH3 respiratory protection when used with approved 3M™ powered air systems.
• Easy to maintain with a full range of replacement parts available.
• Extensive customisation options, including alternative faceseals, shrouds, visor covers, radiant heat protection kits and hearing protection.
• Lightweight, compact and well-balanced design for excellent wearer comfort.
• Flame-resistant faceseal suitable for applications involving hot particles and sparks.
• Excellent peripheral and downward vision through a scratch-resistant, chemical-resistant polycarbonate visor.
• Achieves TH3 respiratory protection when used with approved 3M™ powered air systems.
• Easy to maintain with a full range of replacement parts available.
• Extensive customisation options, including alternative faceseals, shrouds, visor covers, radiant heat protection kits and hearing protection.
Användningsområden
This product is suitable for:
• Metalworking.
• Woodworking.
• Construction.
• Chemical processing.
• Agriculture.
• Building and renovation.
• Demolition.
• Food and beverage manufacturing.
• Medical and healthcare.
• Pharmaceutical manufacturing.
• Paper and pulp industry.
• Foundries.
• Surface preparation.
• Paint spraying.
• Metalworking.
• Woodworking.
• Construction.
• Chemical processing.
• Agriculture.
• Building and renovation.
• Demolition.
• Food and beverage manufacturing.
• Medical and healthcare.
• Pharmaceutical manufacturing.
• Paper and pulp industry.
• Foundries.
• Surface preparation.
• Paint spraying.
Teknisk information
Attribut
| Typ | safety helmet |
|---|---|
| Material | flame resistant polyester faceseal / polycarbonate visor |
Att visa UNSPSC/ECL@SS/Customs
6 010,06 kr Ex moms
/ Styck
7 512,58 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran