Tillbehör för friskluftsmask 3M SC-BT-56-ASB-L

Breathing Tube

Se teknisk informationSe dokument

Referenser

3M:SC-BT-56-ASB-L
Rubix:6399639
Tillverkare:7100265025
EAN:4064035011703
brand logo

Teknisk sammanfattning

Typ3 m breathing hose heavy duty sc-bt-56-asb-l for pf-602e-asb

Dokumenter

Produktinformation : Kraftig pusteluftslange SC-BT-56-ASB-L for PF-602E-ASB, 1 stk./eske - 7100265025 - 3M


3M™ Powered & Supplied Air Breathing Tubes are part of a CE-approved respiratory system 3M™ Powered & Supplied Air Breathing Tubes connects the air source with the head top and ensures clean air reaches the head top reliably and with unrestricted airflow. 3M™ Powered & Supplied Air Breathing Tubes are compatible with certain 3M™ Respiratory Head tops and Air Delivery Units.

Styrkor

•Quickly allows attachment between head top and Powered Air Respirator or Supplied Air Regulator
CE approved when used as part of a complete system
Replacement Part
Simple to install

Användningsområden

Construction;General Maintenance;Manufacturing;Metal Processing;Painting

Teknisk information


Attribut
Typ3 m breathing hose heavy duty sc-bt-56-asb-l for pf-602e-asb
1 072,46 kr Ex moms
/ Styck
1 340,57 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran