Tejp 3M 7000050076

3M™ UHMW PE Film Tape 5421

Se teknisk informationSe dokument

Referenser

3M:7000050076
Rubix:432469
Tillverkare:7000050076
EAN:00021200080098
brand logo
video-play-icon.png

Teknisk sammanfattning

Bredd51 mm
Längd16.5 m
Materialpolyethylene (backing), rubber (adhesive)
Se alla caracteristics

Dokumenter

Produktinformation : 3M™ Friktionsreducerande UHMW Tejp 5421, 50 mm x 16,5 m


3M™ UHMW PE Film Tape 5421 protects surfaces from abrasion. Our tape has a thickness 0.01 mm that offers excellent abrasion resistance, making it ideal for many tough impact wear or sliding applications. It creates a ‘slip plane’ effect to allow contact without wear. This is a thinner version of 3M™ UHMW-PE Film Tape 5423.
3M™ UHMW PE Film Tape 5421 protects surfaces from abrasion. Our tape has a thickness 0.01 mm that offers excellent abrasion resistance, making it ideal for many tough impact wear or sliding applications. It creates a ‘slip plane’ effect to allow contact without wear. This is a thinner version of 3M™ UHMW-PE Film Tape 5423.

Styrkor


• Translucent, abrasion resistant backing helps protect surfaces from wear
• Low coefficient of friction for ‘slip plane’ effect between surfaces
• Rubber adhesive provides good initial tack for immediate bonding to material surface
• Can help reduce squeaks, rattles and other noises that occur with movement
• Used in applications where lubrication is not possible because of contamination
• Liner makes it ideal for fabricating or die-cutting into various lengths and shapes

Användningsområden

General Industry

Teknisk information


Attribut
Bredd51 mm
Längd16.5 m
Materialpolyethylene (backing), rubber (adhesive)
Tjocklek0.17 mm
Färgfärglös
15 675,66 kr Ex moms
/ 6 Styck
19 594,57 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran