Referenser
3M:472.101
Rubix:431985
Tillverkare:7000047484
EAN:00021200031540

Dokumenter
Produktinformation : 3M™ Vinyltejp 472, Svart, 100 mm x 33 m
Heavy Duty, Abrasion Resistant Protection
3M™ Vinyl Tape 472 has a thick backing that combines high abrasion resistance with the inherent conformability of a vinyl. Designed with unique stretch properties, this tape conforms to irregular, curved and convex surfaces while remaining stretched and without lifting after application. The rubber adhesive aggressively adheres to a variety of surfaces and maintains its bond for long periods of time, including up to one year in outdoor applications. This combination of the backing and adhesive properties help to keep the tape securely in place, even in rugged and outdoor conditions. Because of the thicker backing, this tape is ideal for protection in areas where heavy abrasion is anticipated, as well as sand blast and bead blast overspray protection. 3M™ Vinyl Tape 472 tape resists most common solvents, but care should be taken to avoid using on highly plasticized materials, as well as ketones, chlorinated hydrocarbons, and esters.
Recommended Applications
Heavy duty protection and abrasion resistance
Slicing and patching
Outdoor sealing, protecting and marking
Dissimilar metal separation
Sealing barrier films and containers
Sand blast and bead blast overspray protection
Bringing Better Ideas to the Surface through Science and Innovation
In our 3M Industrial Adhesives and Tapes Division, we apply the science of adhesion to deliver innovative solutions that improve the design and manufacturing processes of companies around the world. In the end, our technologies help customers like you deliver competitive products to the market faster and more efficiently.
3M™ Vinyl Tape 472 has a thick backing that combines high abrasion resistance with the inherent conformability of a vinyl. Designed with unique stretch properties, this tape conforms to irregular, curved and convex surfaces while remaining stretched and without lifting after application. The rubber adhesive aggressively adheres to a variety of surfaces and maintains its bond for long periods of time, including up to one year in outdoor applications. This combination of the backing and adhesive properties help to keep the tape securely in place, even in rugged and outdoor conditions. Because of the thicker backing, this tape is ideal for protection in areas where heavy abrasion is anticipated, as well as sand blast and bead blast overspray protection. 3M™ Vinyl Tape 472 tape resists most common solvents, but care should be taken to avoid using on highly plasticized materials, as well as ketones, chlorinated hydrocarbons, and esters.
Recommended Applications
Heavy duty protection and abrasion resistance
Slicing and patching
Outdoor sealing, protecting and marking
Dissimilar metal separation
Sealing barrier films and containers
Sand blast and bead blast overspray protection
Bringing Better Ideas to the Surface through Science and Innovation
In our 3M Industrial Adhesives and Tapes Division, we apply the science of adhesion to deliver innovative solutions that improve the design and manufacturing processes of companies around the world. In the end, our technologies help customers like you deliver competitive products to the market faster and more efficiently.
Our 3M™ Vinyl Tape 472 provides both abrasion resistance and conformability to help solve unique bonding, patching, sealing and sand blast applications that everyday vinyl tapes just can't handle. Coated with an aggressive rubber adhesive, this black vinyl tape is a heavy duty, abrasion resistant solution to a variety of difficult, long-term and outdoor applications.
Styrkor
Thick backing provides heavy duty protection and increased abrasion resistance;Aggressive rubber adhesive bonds to a variety of surfaces for long-term use, even in outdoor applications;Conformable backing makes vinyl tape ideal for use on curved and irregular surfaces;Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting;Good solvent resistance for application protection and longer product life
Teknisk information
Attribut
| Bredd | 101.6 mm |
|---|---|
| Längd | 33 m |
| Material | vinyl |
| Tjocklek | 0.127 mm |
| Färg | svart |
Att visa UNSPSC/ECL@SS/Customs
12 945,76 kr Ex moms
/ 8 Styck
16 182,20 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran