Isolerande tejp 3M TEMFLEX 165 19MM X 20M Y/G
3M™ Temflex™ Vinyl Electrical Tape 165
Se teknisk informationSe dokumentReferenser
3M:TEMFLEX 165 19MM X 20M Y/G
Rubix:6455836
Tillverkare:7100222493
EAN:04054596657526



Dokumenter
Produktinformation : Temflex Vinyleltejp 165, Gul/Grön, 19 mm x 20 m, E0752784 - 7100222493 - 3M
3M™ Temflex™ Vinyl Electrical Tape 165 is 0.15 mm thick, good quality, multi-purpose vinyl insulating tape. It has great resistance to moisture and varying weather conditions. It is a polyvinyl chloride (PVC) tape that is flame-retardant and conformable. 3M Temflex 165 Tape provides great mechanical protection with minimum bulk. It is a UL Listed and CSA Certified “Insulating Tape.” The product is Made in Europe* with an Innovative new manufacturing process that is 100% solvent free** (*/**Does not apply to Yellow/Green products)
3M™ Temflex™ 165 Vinyl Electrical Tape is a 0.15mm thick professional PVC insulating tape suitable for indoor or outdoor use.
Styrkor
• Offer good resistance to abrasion, acid, alkalis and varying weather conditions – including sunlight
• Provides high electric strength
• Keep a high level of performance in ambient temperatures up to 90°C
• Professional grade tape, suitable for indoor or outdoor use
• Available in industry standard colours
• VDE Cerified, IEC 60454-3-1-5/F-PVCP/90
• Flame-retardant
• Made in Europe (Does not apply to Yellow/Green products)
• Innovative new manufacturing process that is 100% solvent free with lower emissions (Does not apply to Yellow/Green products)
• Rainbow 10 pack, various colour selection avaliable
Användningsområden
Insulation
Teknisk information
Attribut
| Bredd | 19 mm |
|---|---|
| Längd | 20 m |
| Tjocklek | 0.15 mm |
| Färg | gul |
| Material | pvc |
| Max temperatur | 90 °C |
Att visa UNSPSC/ECL@SS/Customs
2 443,00 kr Ex moms
/ 100 Styck
3 053,75 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
Bredd
Längd
Färg
gul