Isolerande tejp Tesa 04163-00089-92

PVC insulation tape 4163

Se teknisk informationSe dokument

Referenser

Tesa:04163-00089-92
Rubix:6328672
EAN:4005800022753
brand logo

Teknisk sammanfattning

Bredd19 mm
Längd33 m
Tjocklek0.13 mm
Se alla caracteristics

Dokumenter

Produktinformation : tesa 4163 Premium Soft PVC Multipurpose Tape, 33m x 19mm, green - 04163-00089-92


tesaflex® 4163 permits is a special formulated Soft PVC tape with a good film flexibility. Due to the UV stable acrylic adhesive it is perfect suitable for permanent applications.

Användningsområden

tesaflex® 4163 is universal useable and exceptionally qualified for general jobs like:

* Installation
* Repairing
* Marking
* Splicing
* Bundling

Teknisk information


Attribut
Logistisk vikt10475,8 g
Bredd19 mm
Längd33 m
Tjocklek0.13 mm
Färggrön
Materialpvc/acrylic
Max temperatur105 °C
227,43 kr Ex moms
/ 3 Styck
284,29 kr Inkl moms
  • Tillgängliga

Bredd

Färg