Referenser
3M:SCCS07SGAF-GRN
Rubix:6399737
Tillverkare:7100216595
EAN:04054596775411

Teknisk sammanfattning
| Ytbeläggning av glasen | skrapsskydd och dimskydd |
|---|---|
| Okularskugga | grå |
| Okulärt material | polykarbonat |
Produktinformation : Solus CCS vernebriller, limegrønne brillestenger, Scotchgard antidugg-/r - 7100216595 - 3M
For users who are intermittently exposed to noise, use 3M™ Solus™ CCS Safety Glasses.
Our rimless safety glasses feature lime green temples that have a Corded Control System (CCS) which allows users to keep certain E-A-R™ Corded Earplugs attached and ready for use at all times. The unique temple design holds the cord of the earplugs to keep them securely in place and untangled. When the corded earplugs are not in use, the CCS feature allows them to act as a lanyard for carrying your protective eyewear around your neck.
The polycarbonate lens features a 3M™ Scotchgard™ Anti-Fog and Anti-Scratch coating for superior anti-fog protection and increased durability that resists fogging for longer than traditional anti-fog coatings, even after up to 25 washings with water*.
*3M internal testing per EN168 test method when compared with traditional anti-fog coatings.
Styrkor
Modern 3M™ Solus™ Safety Glasses Range with Cord Control System (CCS) keeping the eyewear and corded earplugs attached and ready to use
Designed for workers who put on and take off eyewear frequently throughout the day
3M™ Scotchgard™ Anti-Fog Coating provides superior anti-fog and anti-scratch properties (available on selected models)
Foam gasket available to help limit eye exposure to debris
Designed for workers who put on and take off eyewear frequently throughout the day
3M™ Scotchgard™ Anti-Fog Coating provides superior anti-fog and anti-scratch properties (available on selected models)
Foam gasket available to help limit eye exposure to debris
Användningsområden
Abattoir, agriculture, assembly, automotive, aviation, chemical handling, chiselling, construction, demolition, drilling, facility maintenance, food and beverage manufacturing, forestry, general manufacturing, grinding, jet cleaning, laboratories, law enforcement, machine operations, machining, masonry, metal fabrication, mining, oil and gas, painting, pandemics, pharmaceuticals, pouring/casting, power production, primary metals, remediation, riveting, road construction, sanding, sawing, transportation, UV protection
Teknisk information
Attribut
| Ytbeläggning av glasen | skrapsskydd och dimskydd |
|---|---|
| Okularskugga | grå |
| Okulärt material | polykarbonat |
| Justerbara sidostycken | nej |
| Färg | grön |
| Filialmaterial | plast |
| Huvudmaterial | polykarbonat |
Att visa UNSPSC/ECL@SS/Customs
130,71 kr Ex moms
/ Styck
163,39 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran