Skyddsglasögon 3M S1201SGAFTSKT
3M™ Solus™ skyddsglasögon 1000-serien
Se teknisk informationSe dokumentReferenser
3M:S1201SGAFTSKT
Rubix:6399742
Tillverkare:7100244066
EAN:04054596868885





Teknisk sammanfattning
| Ytbeläggning av glasen | skrapsskydd och dimskydd |
|---|---|
| Okularskugga | färglös |
| Okulärt material | polykarbonat |
Dokumenter
Produktinformation : Solus 1000 vernebriller, grønn/svart innfatning, Scotchgard antidugg-/ri - 7100244066 - 3M
Protect your eyes without compromising style, comfort or field of vision with the 3M™ Solus™ 1000 Series Safety Glasses. These lightweight safety glasses feature a slim, modern frame with soft-coloured temples for a contemporary look, together with a soft nose bridge and padded temples for enhanced wearer comfort. The durable one-piece polycarbonate lens provides impact resistance and is equipped with the 3M™ Scotchgard™ Anti-Fog Coating, delivering outstanding anti-fog and scratch-resistant performance to help maintain clear vision, even after repeated washing.
Features:
• Class 1 optical lens for prolonged wear.
• Semi-rimless frame design.
• Frame available in blue/black or green/black.
• Durable 3M™ Scotchgard™ Anti-Fog Coating for enhanced anti-fog and scratch resistance.
• Excellent protection against ultraviolet (UV) radiation.
• Optional foam gasket or TPE gasket for medium-energy impact protection when used with a headband.
Specifications:
• One-piece polycarbonate lens.
• Durable 3M™ Scotchgard™ Anti-Fog Coating.
• Can be autoclaved for use in a cleanroom.
Standards:
The 3M™ Solus™ 1000 Series Safety Glasses comply with the following European standards:
• EN 166:2001 – Personal eye protection.
• EN 170:2002 – UV filters (clear and amber lenses).
• EN 172:1994 – Solar protection filters for industrial use (grey and indoor/outdoor lenses).
The products are CE marked in accordance with Regulation (EU) 2016/425.
Instructions for use:
• Wear the glasses with the temples fitted for low-energy impact protection.
• Wear the glasses with the headband and gasket fitted for medium-energy impact protection.
• Do not use for grinding or arc welding operations.
• Do not wear over prescription spectacles.
Features:
• Class 1 optical lens for prolonged wear.
• Semi-rimless frame design.
• Frame available in blue/black or green/black.
• Durable 3M™ Scotchgard™ Anti-Fog Coating for enhanced anti-fog and scratch resistance.
• Excellent protection against ultraviolet (UV) radiation.
• Optional foam gasket or TPE gasket for medium-energy impact protection when used with a headband.
Specifications:
• One-piece polycarbonate lens.
• Durable 3M™ Scotchgard™ Anti-Fog Coating.
• Can be autoclaved for use in a cleanroom.
Standards:
The 3M™ Solus™ 1000 Series Safety Glasses comply with the following European standards:
• EN 166:2001 – Personal eye protection.
• EN 170:2002 – UV filters (clear and amber lenses).
• EN 172:1994 – Solar protection filters for industrial use (grey and indoor/outdoor lenses).
The products are CE marked in accordance with Regulation (EU) 2016/425.
Instructions for use:
• Wear the glasses with the temples fitted for low-energy impact protection.
• Wear the glasses with the headband and gasket fitted for medium-energy impact protection.
• Do not use for grinding or arc welding operations.
• Do not wear over prescription spectacles.
Styrkor
• Combines comfort, style and protection.
• Excellent impact and scratch resistance.
• Outstanding anti-fog performance and UV protection.
• Optional gaskets provide enhanced protection for demanding applications.
• Excellent impact and scratch resistance.
• Outstanding anti-fog performance and UV protection.
• Optional gaskets provide enhanced protection for demanding applications.
Användningsområden
The 3M™ Solus™ 1000 Series Safety Glasses are suitable for a wide range of applications, including:
• Manufacturing.
• Construction.
• Food and beverage processing.
• Pharmaceutical industry.
• Laboratories.
• Manufacturing.
• Construction.
• Food and beverage processing.
• Pharmaceutical industry.
• Laboratories.
Teknisk information
Attribut
| Ytbeläggning av glasen | skrapsskydd och dimskydd |
|---|---|
| Okularskugga | färglös |
| Okulärt material | polykarbonat |
| Justerbara sidostycken | nej |
| Färg | blå |
| Filialmaterial | plast |
| Huvudmaterial | polykarbonat |
Att visa UNSPSC/ECL@SS/Customs
307,09 kr Ex moms
/ Styck
383,86 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran