Referenser
3M:S2001AF-BLU
Rubix:6400145
Tillverkare:7100208382
EAN:4054596733015

Teknisk sammanfattning
| Ytbeläggning av glasen | skrapsskydd och dimskydd |
|---|---|
| Okularskugga | färglös |
| Okulärt material | polykarbonat |
Dokumenter
Produktinformation : Solus 2000-serien, S2001AF-BLU, blå/grå brillestenger, klar ripebestandi - 7100208382 - 3M
For safety glasses with adjustable ratchet temples that provide a customised fit, use 3M™ Solus™ Safety Glasses 2000 Series.
Our stylish safety glasses feature ratchet temple arms that can be adjusted to fit the user, a first for the Solus series. The polycarbonate lens is available with anti-scratch and anti-fog coatings for increased durability and improved vision. Available in a range of temple arm colours and lens options.
An optional contoured brow guard is also available. Meets the requirements of EN166-2001 Standard as an Impact Rated Spectacle.
3M™ Solus™ Safety Glasses 2000 Series are our stylish safety glasses which feature temple arms with an adjustable ratchet for a customised fit. The polycarbonate lens is available with anti-scratch and anti-fog coatings for increased durability and improved vision. Available in a range of temple arm colours and lens options.
Styrkor
Stylish, low profile half frame 3M™ Solus™ Safety Glasses Range with adjustable ratchet temples to adjust the lens for facial features and eyeglass position;Semi-soft nose and soft temple ends to improve comfort and fit;3M™ Scotchgard™ Anti-Fog Coating provides superior anti-fog and anti-scratch properties (available on selected models);Grey IR filters available;Foam gasket available to help limit eye exposure to debris
Användningsområden
Abattoir, agriculture, assembly, automotive, aviation, cleaning, construction, demolition, drilling, facility maintenance, food and beverage manufacturing, forestry, general manufacturing, laboratories, law enforcement, machine operations, machining, masonry, metal fabrication, mining, oil and gas, painting, pharmaceuticals, pouring/casting, primary metals, quality inspection, remediation, road construction, sawing, transportation, UV protection, warehouse operations
Teknisk information
Attribut
| Ytbeläggning av glasen | skrapsskydd och dimskydd |
|---|---|
| Okularskugga | färglös |
| Okulärt material | polykarbonat |
| Justerbara sidostycken | ja |
| Färg | färglös |
| Filialmaterial | tpr/xylex |
| Huvudmaterial | polykarbonat |
Att visa UNSPSC/ECL@SS/Customs
169,16 kr Ex moms
/ Styck
211,45 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran