Abrasiv skiva Norton 63642597053

BLAZE -Specialities Discs with attachment

Se teknisk information

Referenser

Norton:63642597053
Rubix:6202541
brand logo

Teknisk sammanfattning

Diameter75 mm
Spannmål36

Produktinformation : Kvickrondeller Typ TR R980 SG Xtreme Life Blaze 75 mm - 63642597053 - NORTON


The BEST choice for part cut & finish on stainless steel,inconels, chromium cobalt, titanium and extremely hard materials.
The Tool-free fastening system enables quick disc changes to maximize productivity and minimise downtime. Ideal for working on small or difficult to access areas like tool and mold construction, automotive, aeronautical & aerospace industry and equipment and pressure vessel construction.
Speedlok fastener makes it quick & easy to change. Disc locks securely to back-up pad, no slipping or release caused by heat. 2 button attachment systems ensuring disc properly centered and vibration free operation.
Discs with attachment - Norton BLAZE - 75mm /SL3 Gr36

Användningsområden

Sanding

Teknisk information


Attribut
Diameter75 mm
Spannmål36
1 314,00 kr Ex moms
/ 50 Styck
1 642,50 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran