Referenser
3M:01645A
Rubix:432794
Tillverkare:7000034067
EAN:5010027539358




Produktinformation : 3M™ Hookit™ Slippappersrondell 245, P120, 0-hål, 150 mm, PN01645
3M™ Hookit™ Paper Disc 245 features a stiff paper backing that provides a long product life. Our 245 paper discs are resin bonded to prevent premature ‘burning’.
Styrkor
Strong E-weight backing provides a long product life.
Resin bonded to prevent premature ‘burning’.
For initial and intermediate surface preparation.
Hand and portable sanding machines.
Resin bonded to prevent premature ‘burning’.
For initial and intermediate surface preparation.
Hand and portable sanding machines.
Teknisk information
Attribut
| Förpackade mått (D x B x H) | 64x153x153 mm |
|---|---|
| Paketerad vikt | 526,6 g |
| Diameter | 150 mm |
| Spannmål | 120 |
Att visa UNSPSC/ECL@SS/Customs
- Tillgängliga